Motion
F0440150DWQV02-
Speed Reducer - 150:1 Ratio, 1.7500 in Center Distance, C-Face Input, Solid Output, Right Hand Output
MI ITEM #08746002
MFR #F0440150DWQV02-
List Price$6,716.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 150:1 Ratio, 1.7500 in Center Distance, C-Face Input, Solid Output, Right Hand Output
MI ITEM #08746002
MFR #F0440150DWQV02-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,716.55/each for your price

Overview

Mfr description
F0440150DWQV02- SIZE 44 150 TO 1 DOUBLE

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    150:1
  • Input Type
    C-Face
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Length
    19 in
  • Manufacturer Upc Number
    766234535779
  • UPC_NO
    766234535779
  • Weight
    55.207 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text