Motion
F0390400DBNV01-
Speed Reducer - 400:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #08747250
MFR #F0390400DBNV01-
List Price$6,689.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 400:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #08747250
MFR #F0390400DBNV01-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,689.08/each for your price

Overview

Mfr description
F0390400DBNV01- SIZE 39 400 TO 1 DOUBLE

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    400:1
  • Input Type
    C-Face
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Length
    19 in
  • Manufacturer Upc Number
    766234548915
  • UPC_NO
    766234548915
  • Weight
    54.27 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text