1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Milwaukee Tool
48-22-0325
25Ft Compact Magnetic Tape Measure
MI ITEM #
08766088
MFR #
48-22-0325
List Price
$39.85
/each
Qty
List Price
$39.85
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Measurement & Layout Tools
Laser, Wheel & Tape Measures
Tape Measures
Milwaukee Tool 48-22-0325
Milwaukee Tool
48-22-0325
25Ft Compact Magnetic Tape Measure
MI ITEM #
08766088
MFR #
48-22-0325
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milwaukee Tool
48-22-0325
25Ft Compact Magnetic Tape Measure
MI ITEM #
08766088
MFR #
48-22-0325
Availability:
In stock
List Price
$39.85
/each
Sign in
for your price
Qty
List Price
$39.85
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
48-22-0325 25' COMPACT MAGNETIC TAPE -
Up to 15' of reach
Magnet holds to EMT & steel studs
Anti-tear coating reinforces the first 6 in. of the tape blade
Nylon bond blade protection reduces tape tear
Impact-resistant 5-point reinforced frame
Finger stop delivers tape retraction control
2-Sided printing for easy reading
Architectural scale
Wire form belt clip reduces pocket tearing
Lanyard-ready for quick and easy tethering
Show More
Specifications
Measurement System
SAE
Blade Length
25 ft
Blade Width
2.3300 in
Blade Material
Steel
Body Material
ABS
Retraction Method
Automatic-Spring Driven
Blade Coating
Nylon Bond Blade Protection, Anti-Tear Coating
Lockable
Yes
Tape End Type
Double-Sided Hook, Magnetic
Magnetic
Yes
Blade Color
Yellow
Body Color
Red/Black
Manufacturer UPC Number
045242560325
Additional Details
Common Stud Spacing Marks
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Winter Product Guide
Everything you need to get ready for Winter
2020 Problem Solver Rubber & Plastic
Featuring solutions to problems found in the Rubber & Plastic industry
Halloween Product Guide
All of the products you need to have a great Halloween
Milwaukee Equipment & Machinery Solutions
Cordless tools, batteries and storage designed to be used daily.
MORE RESOURCES
Milwaukee Hand Tool Solutions
Milwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog
See all resources