Motion
112TP60
112TP60 7 X 7.1875 X 3.7500in Steel PTFE Lead F Sleeve Bearing
MI ITEM #08775208
MFR #112TP60
List Price$124.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
112TP60 7 X 7.1875 X 3.7500in Steel PTFE Lead F Sleeve Bearing
MI ITEM #08775208
MFR #112TP60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.66/each for your price

Overview

Mfr description
112TP60 7 X 7.1875 X 3.7500IN STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    7.1875 in
  • Description
    112TP60 7 X 7.1875 X 3.7500in Steel PTFE Lead F Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802079079
  • UPC_NO
    00846802079079
  • Manufacturer Catalog Number
    112TP60
  • Branding
    ISOSTATIC TP
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    6.9929 to 6.9954 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text