Motion
W12TP
W12TP .875 X 1.5 X 0.061in Steel PTFE Lead Free Thrust Washer Bearing
MI ITEM #08775245
MFR #W12TP
List Price$4.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W12TP .875 X 1.5 X 0.061in Steel PTFE Lead Free Thrust Washer Bearing
MI ITEM #08775245
MFR #W12TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.21/each for your price

Overview

Mfr description
W12TP .875 X 1.5 X 0.061IN STEEL PTFE LE

Specifications

  • Bearing Material
    Steel
  • Outside Diameter Tolerance
    -0.01
  • Outside Diameter
  • Bore Diameter
    0.8750 in
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TP
  • Manufacturer Upc Number
    00846802079499
  • UPC_NO
    00846802079499
  • Description
    W12TP .875 X 1.5 X 0.061in Steel PTFE Lead Free Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    W12TP
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    +.010
  • Freight Class
    77.5
  • Overall Width
    1.5000 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text