Motion
W28TP
W28TP 2 X 3 X 0.0910in Steel PTFE Lead Free Thrust Washer Bearing
MI ITEM #08775254
MFR #W28TP
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W28TP 2 X 3 X 0.0910in Steel PTFE Lead Free Thrust Washer Bearing
MI ITEM #08775254
MFR #W28TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
W28TP 2 X 3 X 0.0910IN STEEL PTFE LEAD F

Specifications

  • Bearing Material
    Steel
  • Outside Diameter Tolerance
    -0.01
  • Outside Diameter
  • Bore Diameter
    2.0000 in
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TP
  • Manufacturer Upc Number
    00846802079581
  • UPC_NO
    00846802079581
  • Description
    W28TP 2 X 3 X 0.0910in Steel PTFE Lead Free Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    W28TP
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    +.010
  • Freight Class
    77.5
  • Overall Width
    3.0000 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text