Motion
M1515TP
Plain Sleeve & Flanged Bearing - 15 mm ID, 17 mm OD, 15 mm Length, Steel Material
MI ITEM #08775295
MFR #M1515TP
List Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 15 mm ID, 17 mm OD, 15 mm Length, Steel Material
MI ITEM #08775295
MFR #M1515TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.87/each for your price

Overview

Mfr description
M1515TP 15 X 17 X 15MM STEEL PTFE LEAD F

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    17 mm
  • Description
    M1515TP 15 X 17 X 15mm Steel PTFE Lead Free Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    SAE 841
  • Standards Met
    REACH Compliant, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    15 mm
  • Manufacturer Upc Number
    00846802079994
  • UPC_NO
    00846802079994
  • Weight
    0.0121 lbs
  • Manufacturer Catalog Number
    M1515TP
  • Branding
    ISOSTATIC TP
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    15 mm
  • Load at Speed
    102000
  • Outer Diameter
    17 mm
  • Nominal Overall Length
    15 mm
  • Recommended Shaft Size
    14.966 to 14.984 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text