Motion
M100115TP
Plain Sleeve & Flanged Bearing - 100 mm ID, 105 mm OD, 115 mm Length, Steel Material
MI ITEM #08775392
MFR #M100115TP
List Price$69.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 100 mm ID, 105 mm OD, 115 mm Length, Steel Material
MI ITEM #08775392
MFR #M100115TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.75/each for your price

Overview

Mfr description
M100115TP 100 X 105 X 115MM STEEL PTFE L

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    105 mm
  • Description
    M100115TP 100 X 105 X 115mm Steel PTFE Lead Free Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • Standards Met
    REACH Compliant, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    100 mm
  • Manufacturer Upc Number
    00846802080952
  • UPC_NO
    00846802080952
  • Weight
    1.5350 lbs
  • Manufacturer Catalog Number
    M100115TP
  • Branding
    ISOSTATIC TP
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    100 mm
  • Load at Speed
    102000
  • Outer Diameter
    105 mm
  • Nominal Overall Length
    115 mm
  • Recommended Shaft Size
    99.946 to 100.000 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text