Motion
FM0607TP
Plain Sleeve & Flanged Bearing - 6 mm ID, 8 mm OD, 7 mm Length, 12 mm Flg Dia., Steel Material
MI ITEM #08775431
MFR #FM0607TP
List Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 6 mm ID, 8 mm OD, 7 mm Length, 12 mm Flg Dia., Steel Material
MI ITEM #08775431
MFR #FM0607TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.02/each for your price

Overview

Mfr description
FM0607TP 6 X 8 X 7MM STEEL PTFE LEAD FRE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    12 mm
  • Description
    FM0607TP 6 X 8 X 7mm Steel PTFE Lead Free Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    6 mm
  • Manufacturer Upc Number
    00846802081348
  • UPC_NO
    00846802081348
  • Manufacturer Catalog Number
    FM0607TP
  • Branding
    ISOSTATIC TP
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    12 mm
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness
    1 mm
  • Flange Thickness Tolerance
    .80 to 1.00 mm
  • Load at Speed
    102000
  • Recommended Shaft Size
    5.978 to 5.990 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text