1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NU 2072 ECMA/C3
Straight, 360 mm ID, 540 mm OD, 106 mm Width
MI ITEM #
08792730
MFR #
NU 2072 ECMA/C3
Your Price
$32,242.79
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NU 2072 ECMA/C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NU 2072 ECMA/C3
Straight, 360 mm ID, 540 mm OD, 106 mm Width
MI ITEM #
08792730
MFR #
NU 2072 ECMA/C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$32,242.79
/each
(List
$34,343.41
)
Qty
Add to Cart
Overview
Mfr description
NU2072 ECMA/C3
Specifications
Bore Type
Straight
Bore Diameter
360 mm
Outside Diameter
540 mm
Overall Width
106 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data