Overview
Mfr description
7100153228 D8006 SECURE CLICK CARTRIDGE
- Secure Click™ connection style enables a quick; simple connection of cartridges; Secure Click™ cartridges are dual-flow to allow easier breathing and greater comfort; Use with NIOSH-approved 3M™ Secure Click™ Facepieces; NIOSH-approved for protection against certain organic vapors; sulfur dioxide; hydrogen chloride; chlorine/ammonia/methylamine/formaldehyde or chlorine dioxide or hydrogen fluoride or hydrogen sulfide; Swept-back design for enhanced field of view and comfort; For workplace/occupational use applications only; Package contents: 1 case contains 30 pairs of filters (60 each)
Specifications
- Protection TypeChlorine Dioxide
- Connection TypeSecure Click™
- Color CodeOlive
- Series CompatibilityD8000
- ApplicationElectro-Plating
- ColorOlive
- Product TypesCartridge
- Specifications MetNIOSH Approved
- Manufacturer Upc Number50051141566622
- UPC_NO50051141566622
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data