Motion
7100184133 466UZ 25 X 60 P600 BELT 00638060381205

3M
7100184133 466UZ 25 X 60 P600 BELT 00638060381205

3M™ Paper Belt 466UZ, 25 in x 60 in, P600 F-weight, Sine-Lok, 100 per case
MI ITEM #08803260
MFR #7100184133 466UZ 25 X 60 P600 BELT 00638060381205
List Price$110.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100184133 466UZ 25 X 60 P600 BELT 00638060381205

3M™ Paper Belt 466UZ, 25 in x 60 in, P600 F-weight, Sine-Lok, 100 per case
MI ITEM #08803260
MFR #7100184133 466UZ 25 X 60 P600 BELT 00638060381205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.33/each for your price

Overview

Mfr description
7100184133 466UZ 25 X 60 P600 BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Sanding
  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060381205
  • UPC_NO
    00638060381205
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text