PowerLink® 9808-1601 Variable Speed Belt - 18 in Top Width, 28.82 in Overall Length
MI ITEM #08837006
MFR #PL20601
Availability:
Factory Order
List Price
$73.07
/each
for your price
List Price
$73.07
/each
for your price
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
PL20601 RECREATIONAL BELTS - POWERLINK
We've specially designed our PowerLink® drive belts for your motorized Continuous Variable Transmission (CVT) applications, including street-legal, step-through scooters, and Go-Karts. Gates PowerLink® belts are available in two types: Conventional belt, which offers OE-equivalent performance and exceptional durability, and our Premium belt, designed for reliable durability in your high performance applications.
Exact speed control.
Maximum speed adjustment.
Fast and easy acceleration.
Smooth scooter operation.
For applications with 50-150cc range.
Specifications
Cross Section
RVS-R
Groove Angle
28 °
Manufacturer UPC Number
770075238324
Outside Circumference
28.82 in
Overall Length
28.8200 in
Top Width
18.0000 in - 18 in
Overall Length
28.82 in
Top Width
18 in
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data