FA2B-24XK1, 2 Ton 3rd Generation Air Winch, Throttle Control, Radial Piston Motor, Automatic Disc Brake
MI ITEM #08841428
MFR #FA2B-24XK1
Availability:
Factory Order
List Price
$59,948.55
/each
for your price
List Price
$59,948.55
/each
for your price
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
FA2B-24XK1
Ingersoll Rand Third Generation Air Winches are the workhorse winches of the Ingersoll Rand winch line. They have all the features you need and none you don’t to get the job done. Designed with premium features and built using rugged cast iron and steel, Ingersoll Rand doesn’t take shortcuts and never uses inferior components. Trusted by oilmen, offshore workers, miners and heavy construction crews around the globe, you can count on Ingersoll Rand Third Generation winches to get the job done.
Durability: Rugged cast steel construction with 5:1 design factor ensures a long-life. Minimum 18:1 drum diameter to wire rope diameter increases rope life
Safety: Lift-to-Shift variable speed lever provides precise control and built-in safety. Gearbox-in-drum design reduces size and helps the winch fit in compact applications
Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information winchandhoistsolutions@irco.com.
Specifications
Additional Details
ANSI.ASME B30.7, CE and FEM Classification 1 Bm or M5 (for -CE models), or other 3rd party type approvals
Features
• Capacity- 16000 lbs • Lever Control • Rated Power- 16 HP • Line Pull Mid Drum- 4000 lbs • Storage Capacity- 1287 ft • Air Consumption @ Load- 353 cfm
Finish
Enamel
Motor Type
Radial Piston Air Motors
Product Types
Air/Utility Winch
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data