Ingersoll Rand FA5A-24XK1
Ingersoll Rand
FA5A-24XK1
FA5A-24XK1, 5 Ton 3rd Generation Air Winch, Throttle Control, Radial Piston Motor, Automatic Disc Brake
MI ITEM #08841434
MFR #FA5A-24XK1
List Price
$118,310.14
/each
List Price
$118,310.14
/each
FA5A-24XK1, 5 Ton 3rd Generation Air Winch, Throttle Control, Radial Piston Motor, Automatic Disc Brake
MI ITEM #08841434
MFR #FA5A-24XK1
Ingersoll Rand FA5A-24XK1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FA5A-24XK1, 5 Ton 3rd Generation Air Winch, Throttle Control, Radial Piston Motor, Automatic Disc Brake
MI ITEM #08841434
MFR #FA5A-24XK1

Availability:
Factory Order
List Price
$118,310.14
/each
List Price
$118,310.14
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FA5A-24XK1
  • Ingersoll Rand Third Generation Air Winches are the workhorse winches of the Ingersoll Rand winch line. They have all the features you need and none you don’t to get the job done. Designed with premium features and built using rugged cast iron and steel, Ingersoll Rand doesn’t take shortcuts and never uses inferior components. Trusted by oilmen, offshore workers, miners and heavy construction crews around the globe, you can count on Ingersoll Rand Third Generation winches to get the job done.
  • Durability: Rugged cast steel construction with 5:1 design factor ensures a long-life. Minimum 18:1 drum diameter to wire rope diameter increases rope life
  • Safety: Lift-to-Shift variable speed lever provides precise control and built-in safety. Gearbox-in-drum design reduces size and helps the winch fit in compact applications
  • Performance: Powerful radial piston air motor provides reliable power and adjustable speed for any use. Self-cleaning control valve improves flow and performance. Standard drum brake or optional auto disc brake provides superior stopping power
  • Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information winchandhoistsolutions@irco.com.

Specifications

Additional Details
ANSI.ASME B30.7, CE and FEM Classification 1 Bm or M5 (for -CE models), or other 3rd party type approvals
Features
• Capacity- 40000 lbs • Lever Control • Rated Power- 25 HP • Line Pull Mid Drum- 10000 lbs • Storage Capacity- 1200 ft • Air Consumption @ Load- 706 cfm
Finish
Enamel
Motor Type
Radial Piston Air Motors
Overall Width
28.0000 in
Product Types
Air/Utility Winch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data