Motion
34RA014
Air Motor - 4.10 hp, Free Speed 390 rpm, 183.0 cfm
MI ITEM #08875395
MFR #34RA014
Your Price$11,219.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 4.10 hp, Free Speed 390 rpm, 183.0 cfm
MI ITEM #08875395
MFR #34RA014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,219.78/each(List $12,902.75)

Overview

Mfr description
34RA014 MOTOR -- MULTI-VANE
  • With a spur gear, vane motor, the 34 Series is equipped to handle high torque applications
  • These motors also feature instant starting and reversing, as well as increased side loading capabilities.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    4.10 hp
  • Rotation
    Reversible
  • Air Consumption
    183.0 cfm
  • Free Speed
    390 rpm
  • Starting Torque
    124 in
  • Stall Torque
    192.0 in
  • Speed @ Max Torque
    195 rpm
  • Overall Length
    14.81 in
  • Overall Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text