Motion
4154
4154 Needled 135 Polyester Green Nitrile Friction x Brushed
MI ITEM #08907459
MFR #4154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4154 Needled 135 Polyester Green Nitrile Friction x Brushed
MI ITEM #08907459
MFR #4154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NITRILE 135 NP GRN FSXBR
  • Polyester uni-ply construction, impregnated with nitrile that offers excellent service in tough stamping operations
  • Excellent tracking and oil resistance

Specifications

  • Belt Type
    Lightweight
  • Compound
    Nitrile
  • Belt Thickness
    0.220 in
  • Working Strength
    135 lbs
  • Carcass
    Needled Polyester
  • Color
    Green
  • Bottom Cover
    Buffed
  • Top Cover
    Buffed
  • Minimum Pulley Diameter
    5 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    10°F to 175 °F
  • Belt Category
    Package Handling
  • Oil Resistant
    Oil Resistant
  • Alligator
    20
  • Clipper
    U3
  • Endless Splice
    Skive, Bias Step
  • Plastic Rivet
    APF150 W Recess
  • Plastic Spiral
    ASL90
  • Staple
    RS187
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Weight Per Inch
    0.07 lbs
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text