Motion
CRBHV12025AT1
120 mm Bore Diameter, 180 mm Outside Diameter, 25 mm Overall Width
MI ITEM #08942019
MFR #CRBHV12025AT1
List Price$2,132.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 mm Bore Diameter, 180 mm Outside Diameter, 25 mm Overall Width
MI ITEM #08942019
MFR #CRBHV12025AT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,132.54/each for your price

Overview

Mfr description
CRBHV12025AT1 HIGH RIGIDITY

Specifications

  • Bore Diameter
    120 mm
  • Outside Diameter
    180 mm
  • Overall Width
    25 mm
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text