Motion
KT12158C3
Needle Roller Bearing - 12 mm Bore, 15 mm OD, 8 mm Width
MI ITEM #08942801
MFR #KT12158C3
List Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 15 mm OD, 8 mm Width
MI ITEM #08942801
MFR #KT12158C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.19/each for your price

Overview

Mfr description
KT12158C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    3750 N
  • Static Load Capacity
    4200 N
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT12158C3
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT12158C3 Needle Roller Bearing features a 12 mm bore diameter, 15 mm outside diameter, and 8 mm overall width, making it suitable for compact gearboxes, small electric motors, and light-duty industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text