Motion
KT405463C3
Needle Roller Bearing - 40 mm Bore, 54 mm OD, 63 mm Width
MI ITEM #08942936
MFR #KT405463C3
List Price$143.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 54 mm OD, 63 mm Width
MI ITEM #08942936
MFR #KT405463C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.52/each for your price

Overview

Mfr description
KT405463C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    115000 N
  • Static Load Capacity
    175000 N
  • Max Rpm
    12000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT405463C3
  • Weight
    0.60 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT405463C3 Needle Roller Bearing features a 40 mm bore diameter, 54 mm outside diameter, 63 mm overall width, and 0.60 lb weight, making it suitable for large industrial drives, construction equipment, and power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text