Motion
KT8118C3
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 8 mm Width
MI ITEM #08942973
MFR #KT8118C3
List Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 8 mm Width
MI ITEM #08942973
MFR #KT8118C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.54/each for your price

Overview

Mfr description
KT8118C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Steel
  • Cage Material
    Carbon Steel
  • Material
    High Carbon Steel
  • Series
    KT
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT8118C3 Needle Roller Bearing features a 8 mm bore diameter, 11 mm outside diameter, and 8 mm overall width, making it suitable for compact industrial and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text