Motion
NAU4905UU
Yoke Roller Bearing - 25 mm Bore
MI ITEM #08943224
MFR #NAU4905UU
List Price$231.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 25 mm Bore
MI ITEM #08943224
MFR #NAU4905UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.57/each for your price

Overview

Mfr description
NAU4905UU CAGE

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    17 mm
  • Outside Diameter
    42 mm
  • Max Rpm
    6500 rpm
  • Static Load Capacity
    13900 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    11900 N
  • Manufacturer Catalog Number
    NAU4905UU
  • Weight
    0.20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text