Motion
NAU4910
Yoke Roller Bearing - 50 mm Bore
MI ITEM #08943232
MFR #NAU4910
Your Price$203.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 50 mm Bore
MI ITEM #08943232
MFR #NAU4910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$203.20/each(List $233.69)

Overview

Mfr description
NAU4910 CAGE

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    22 mm
  • Outside Diameter
    72 mm
  • Max Rpm
    4000 rpm
  • Static Load Capacity
    59900 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    38200 N
  • Manufacturer Catalog Number
    NAU4910
  • Weight
    0.60 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text