Motion
TLA3520ZOH
Needle Roller Bearing - 35 mm Bore, 45 mm OD, 20 mm Width, Open
MI ITEM #08943655
MFR #TLA3520ZOH
List Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 45 mm OD, 20 mm Width, Open
MI ITEM #08943655
MFR #TLA3520ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.76/each for your price

Overview

Mfr description
TLA3520ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • With Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    20700 N
  • Static Load Capacity
    42300 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Max Rpm
    10000 rpm
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA3520ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.10 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA3520ZOH Needle Roller Bearing with an open closure type offers a 35 mm bore diameter, 45 mm outside diameter, 20 mm overall width, and weighs 0.10 lb, making it suitable for automotive components, agricultural systems, and mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text