Motion
DG1-AA-1.5X1-82-CD4

MOSHERFLO PUMPS
DG1-AA-1.5X1-82-CD4

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 1.5X1-81
MI ITEM #08948261
MFR #DG1-AA-1.5X1-82-CD4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
DG1-AA-1.5X1-82-CD4

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 1.5X1-81
MI ITEM #08948261
MFR #DG1-AA-1.5X1-82-CD4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG1-AA-1.5X1-82-CD4 DMIIIG1 1.5X1-82 PMP
  • Inpro Labyrinth Seals – Standard
  • Adjustable Performance
  • Larger Bearing and Shafts
  • Bearing Temperature Gauge
  • Carbon Steel Frame Adapter
  • External Impeller Adjustment
  • 3-D Bullseye Site-Glass
  • Ridged Frame and Casing Feet
  • Specially Designed Reverse Vane Impeller
  • 12 months warranty

Specifications

  • Frame Size
    GROUP I
  • Material
    Stainless Steel
  • Made to Order
    YES
  • Pump Size
    1.5X1-81
  • Pump Type
    MOSHERFLO-DMIII

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text