Motion
25135-1522

GARLOCK KLOZURE
25135-1522

Oil Seal - Solid, 11.750 in Shaft Dia., 12.734 in OD, 0.492 in Overall Width, Mill-Right N Lip Material
MI ITEM #08956362
MFR #25135-1522
Your Price$698.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25135-1522

Oil Seal - Solid, 11.750 in Shaft Dia., 12.734 in OD, 0.492 in Overall Width, Mill-Right N Lip Material
MI ITEM #08956362
MFR #25135-1522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$698.66/each(List $789.47)

Overview

Mfr description
23X1522 MILL-RIGHT N 11.750"ID 12.734"OD
  • Cover plate required
  • Over 300,000 sizes readily available.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    11.750 in
  • Outside Diameter
    12.734 in
  • Overall Width
    0.492 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Harmonization Code
    4016935020
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text