Motion
21247-4288

GARLOCK KLOZURE
21247-4288

Oil Seal - Solid, 23.500 in Shaft Dia., 25.500 in OD, 0.875 in Overall Width
MI ITEM #08959915
MFR #21247-4288
List Price$3,703.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21247-4288

Oil Seal - Solid, 23.500 in Shaft Dia., 25.500 in OD, 0.875 in Overall Width
MI ITEM #08959915
MFR #21247-4288

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,703.84/each for your price

Overview

Mfr description
64X4288 MILLRIGHT-ES CRS 23.500"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    23.500 in
  • Outside Diameter
    25.500 in
  • Overall Width
    0.875 in
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    300 °F
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text