Motion
23708-7247

GARLOCK KLOZURE
23708-7247

Oil Seal - Solid, 6.250 in Shaft Dia., 7.750 in OD, 0.906 in Overall Width, Mill-Right V Lip Material
MI ITEM #08960062
MFR #23708-7247
Your Price$1,748.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23708-7247

Oil Seal - Solid, 6.250 in Shaft Dia., 7.750 in OD, 0.906 in Overall Width, Mill-Right V Lip Material
MI ITEM #08960062
MFR #23708-7247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,748.33/each(List $2,412.70)

Overview

Mfr description
53R2X7247 MILL-RIGHT V CRS 6.250"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.250 in
  • Outside Diameter
    7.750 in
  • Overall Width
    0.906 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right V
  • Lip Type
    Dual Opposed Lips
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Series
    Model 53R2
  • Harmonization Code
    8487900040
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text