Motion
24752-3656

GARLOCK KLOZURE
24752-3656

Oil Seal - Solid, 37.797 in Shaft Dia., 40.945 in OD, 1.031 in Overall Width, Mill-Right V Lip Material
MI ITEM #08966429
MFR #24752-3656
List Price$18,567.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24752-3656

Oil Seal - Solid, 37.797 in Shaft Dia., 40.945 in OD, 1.031 in Overall Width, Mill-Right V Lip Material
MI ITEM #08966429
MFR #24752-3656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,567.36/each for your price

Overview

Mfr description
59G1X3656 MILL-RIGHT V CRS 37.797"ID
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    37.797 in
  • Outside Diameter
    40.945 in
  • Overall Width
    1.031 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right V
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744128531
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,500 ft/min
  • Misalignment Tolerance
    0.010 in @ 2,500 ft/min
  • Series
    Model 59G1
  • Harmonization Code
    8487900040
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text