Motion
21699-5359

GARLOCK KLOZURE
21699-5359

Oil Seal - Solid, 9.448 in Shaft Dia., 10.630 in OD, 0.590 in Overall Width
MI ITEM #08968121
MFR #21699-5359
List Price$1,928.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21699-5359

Oil Seal - Solid, 9.448 in Shaft Dia., 10.630 in OD, 0.590 in Overall Width
MI ITEM #08968121
MFR #21699-5359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,928.54/each for your price

Overview

Mfr description
53X5359 MILL-RIGHT V CRS 9.448"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    9.448 in
  • Outside Diameter
    10.630 in
  • Overall Width
    0.590 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text