Motion
26X3144 MILL-RIGHT N

GARLOCK KLOZURE
26X3144 MILL-RIGHT N

Solid, 2.6250 in Shaft Dia., 3.5600 in OD, 0.3750 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08973731
MFR #26X3144 MILL-RIGHT N
Your Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26X3144 MILL-RIGHT N

Solid, 2.6250 in Shaft Dia., 3.5600 in OD, 0.3750 in Overall Width, MILL-RIGHT N Lip Material
MI ITEM #08973731
MFR #26X3144 MILL-RIGHT N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.02/each(List $51.09)

Overview

Mfr description
26X3144 MILL-RIGHT N 2.625"ID 3.560"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.6250 in
  • Outside Diameter
    3.5600 in
  • Overall Width
    0.3750 in
  • Seal Type
    Single Lip
  • Lip Material
    MILL-RIGHT N
  • Pressure Tolerance
    7 psi;0.48 bar
  • Spring Material
    302 Stainless Steel
  • Manufacturer Upc Number
    191074109987
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Style
    Model 26
  • Maximum Temperature
    200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text