Overview
Mfr description
99-1-9772-5 CUT X GLOVES XXS
Specifications
- Glove SizeXXS or Size 5
- Material TypeKnit Gloves - Coated
- Lining MaterialFiberglass, HPPE - Polyurethane
- ColorBlack, Grey
- Coating MaterialFoam NBR - Nitrile Butadiene Rubber
- UPC_NO063344422686
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data