1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Gearwrench
80092
#3 Square Point, 5" Blade Length Square Recess Screwdriver 10-1/16" OAL
MI ITEM #
09019363
MFR #
80092
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hand & Power Tools
Hand Tools
Screwdrivers & Sets
Precision & Specialty Screwdrivers
Gearwrench 80092
Gearwrench
80092
#3 Square Point, 5" Blade Length Square Recess Screwdriver 10-1/16" OAL
MI ITEM #
09019363
MFR #
80092
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80092
#3 Square Point, 5" Blade Length Square Recess Screwdriver 10-1/16" OAL
MI ITEM #
09019363
MFR #
80092
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
80092 SCRDR DUAL MAT MAG SQ #3
Specifications
Overall Length
10.0625 in - 10-1/16 in
Overall Length Range
10" and Longer
PSC Code
5120
Type
Square Recess Screwdriver
Blade Length
5 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data