Aerochem Inc FLSANIH703.78L LIQ HANDCLNR-70%ALCOHOL
Aerochem Inc
FLSANIH703.78L LIQ HANDCLNR-70%ALCOHOL
AERO LIQUID HAND SANI70%ALC 3.78L-CITRUS
MI ITEM #09031633
MFR #FLSANIH703.78L LIQ HANDCLNR-70%ALCOHOL
Quote Required
This product requires a Quote Request
Aerochem Inc
FLSANIH703.78L LIQ HANDCLNR-70%ALCOHOL
AERO LIQUID HAND SANI70%ALC 3.78L-CITRUS
MI ITEM #09031633
MFR #FLSANIH703.78L LIQ HANDCLNR-70%ALCOHOL
Aerochem Inc FLSANIH703.78L LIQ HANDCLNR-70%ALCOHOL
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Aerochem Inc
FLSANIH703.78L LIQ HANDCLNR-70%ALCOHOL

AERO LIQUID HAND SANI70%ALC 3.78L-CITRUS
MI ITEM #09031633
MFR #FLSANIH703.78L LIQ HANDCLNR-70%ALCOHOL

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard

Overview

Mfr Description
FLSANIH703.78L LIQ HANDCLNR-70%ALCOHOL
  • Liquid 70% alcohol solution with Citrus scent
  • Kills harmful germs & bacteria
  • Enhanced with vitamin E and moisturizing solution, leaving no residue
  • Health Canada approved
  • NPN: 80098560
  • Spray once, germs gone. Fast, easy and effective solution for disinfecting hands.

Specifications

Additional Details
Liquid Sanitizer
Alcohol Content
0.7
Ammonia Content
0
Case Height
12.5 in
Case Length
12.5 in
Case Weight
30.8 lb
Case Width
12.5 in
Chemical Type
Alcohol
Cleaner Type
Hand Sanitizer
Color
Clear, Clear
Concentration
RTU
Container Size
1 gal, 3.78 L
Container Type
Jug
Flammability
Flammable
Foam Action
No
For Use With
RTU
Form
Liquid
Indoor/Outdoor Use
Yes
Industry Standards Met
No
Overall Depth
12.5 in
Overall Height
12.5 in
Overall Width
12.5 in
Package Quantity
4
Product Types
Liquid Sanitizer, Liquid Sanitizer
Scent
Citrus
Solvent Free
No
Surfaces Cleaned
Hands
Waterless
Waterless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data