Aerochem Inc FLSANIH70350M
Aerochem Inc
FLSANIH70350M
AERO LIQUID HAND SANI70%ALC 350ML-CITRUS
MI ITEM #09031636
MFR #FLSANIH70350M
Quote Required
This product requires a Quote Request
Aerochem Inc
FLSANIH70350M
AERO LIQUID HAND SANI70%ALC 350ML-CITRUS
MI ITEM #09031636
MFR #FLSANIH70350M
Aerochem Inc FLSANIH70350M
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Aerochem Inc
FLSANIH70350M

AERO LIQUID HAND SANI70%ALC 350ML-CITRUS
MI ITEM #09031636
MFR #FLSANIH70350M

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard

Overview

Mfr Description
FLSANIH70350ML LIQ HANDCLNR-70%ALCOHOL
  • Liquid 70% alcohol solution with Citrus scent
  • Kills harmful germs & bacteria
  • Enhanced with vitamin E and moisturizing solution, leaving no residue
  • Health Canada approved
  • NPN: 80098560
  • Spray once, germs gone. Fast, easy and effective solution for disinfecting hands.

Specifications

Additional Details
Liquid Sanitizer
Alcohol Content
0.7
Ammonia Content
0
Case Height
6 in
Case Length
7.8 in
Case Weight
10.34 lb
Case Width
9.8 in
Chemical Type
Alcohol
Cleaner Type
Hand Sanitizer
Color
Clear, Clear
Concentration
RTU
Container Size
11.8 fl oz, 350 ml
Container Type
Spray Bottle
Flammability
Flammable
Foam Action
No
For Use With
RTU
Form
Liquid
Indoor/Outdoor Use
Yes
Industry Standards Met
No
Overall Depth
2.3 in
Overall Height
6 in
Overall Width
2.3 in
Package Quantity
12
Product Types
Liquid Sanitizer, Liquid Sanitizer
Scent
Citrus
Solvent Free
No
Surfaces Cleaned
Hands
Waterless
Waterless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data