Motion
118IEEX20

LIFT-ALL
118IEEX20

1-1/8" X 20' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09034813
MFR #118IEEX20
List Price$489.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118IEEX20

1-1/8" X 20' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09034813
MFR #118IEEX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$489.75/each for your price

Overview

Mfr description
118IEEX20 1-1/8" X 20' E/E 6X19 IWRC
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    18200 lbs
  • Color
    SELF
  • Diameter
    1-1/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    20 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    48000 lbs
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886390358
  • UPC_NO
    697886390358
  • Nominal Break Strength
    24000 lbs
  • Ultimate Break Strength Or Proof Tst
    48000 lbs
  • Vertical Capacity 90
    24000 lbs
  • Weight
    64.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text