1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Lift-All
38719ITTX1
3/8" X 1 FT T/T 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #
09042466
MFR #
38719ITTX1
List Price
$29.73
/each
Qty
List Price
$29.73
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Lifting Equipment
Rigging Slings
Wire Rope Slings
Lift-All 38719ITTX1
Lift-All
38719ITTX1
3/8" X 1 FT T/T 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #
09042466
MFR #
38719ITTX1
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lift-All
38719ITTX1
3/8" X 1 FT T/T 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #
09042466
MFR #
38719ITTX1
Availability:
Factory Order
List Price
$29.73
/each
Sign in
for your price
Qty
List Price
$29.73
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
38719ITTX1 3/8" X 1 FT T/T 7X19 GAC
Flemish eye splice for secure termination.
TUFF-TAG™ shows OSHA required rated capacities.
Mechanically swaged, flemish eye splice.
Quality, imported Galvanized Aircraft Cable (GAC) for good value.
Show More
Specifications
Basket Capacity 90°
5400 lbs, 5400 lbs
Choker Capacity
2000 lbs
Color
SELF, SELF
Diameter
3/8 in, 3/8 in
Material
Steel
Nominal Break Strength
2600 lbs, 2600 lbs
Safety Bulletin
Wire Rope Safety Bulletin
Sling Length
1 ft, 1 ft
Ultimate Break Strength or Proof Test
5200 lbs, 5200 lbs
Vertical Capacity 90°
2600 lbs, 2600 lbs
Warranty
Warranty
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data