Motion
38FIEEX10

LIFT-ALL
38FIEEX10

3/8" X 10 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09043133
MFR #38FIEEX10
List Price$53.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38FIEEX10

3/8" X 10 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09043133
MFR #38FIEEX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.98/each for your price

Overview

Mfr description
38FIEEX10 3/8" X 10 FT E/E 6X19 FC
  • 6X19 FC quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    1700 lbs
  • Color
    SELF
  • Diameter
    3/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    10 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    4400 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886749286
  • UPC_NO
    697886749286
  • Nominal Break Strength
    2200 lbs
  • Ultimate Break Strength Or Proof Tst
    4400 lbs
  • Vertical Capacity 90
    2200 lbs
  • Weight
    3.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text