Motion
38ITTX10

LIFT-ALL
38ITTX10

3/8" X 10 FT T/T 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09043246
MFR #38ITTX10
List Price$96.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38ITTX10

3/8" X 10 FT T/T 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09043246
MFR #38ITTX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.24/each for your price

Overview

Mfr description
38ITTX10 3/8" X 10 FT T/T 6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    2200 lbs
  • Color
    SELF
  • Diameter
    3/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    10 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    5800 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886429232
  • UPC_NO
    697886745035
  • Nominal Break Strength
    2800 lbs
  • Ultimate Break Strength Or Proof Tst
    5600 lbs
  • Vertical Capacity 90
    2800 lbs
  • Weight
    2.912 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text