Motion
38WFEIX50

LIFT-ALL
38WFEIX50

3/8" X 50' EXTENSION CABLE 6X19 FC IMP W/EYE HOOK & LATCH ONE END THIMBLE OTHER END IMP ROPE ASSY
MI ITEM #09044409
MFR #38WFEIX50
List Price$132.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38WFEIX50

3/8" X 50' EXTENSION CABLE 6X19 FC IMP W/EYE HOOK & LATCH ONE END THIMBLE OTHER END IMP ROPE ASSY
MI ITEM #09044409
MFR #38WFEIX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.79/each for your price

Overview

Mfr description
38WFEIX50 3/8" X 50' EXTENSION CABLE

Specifications

  • Color
    SELF
  • Manufacturer Upc Number
    697886762063
  • UPC_NO
    697886762063
  • Material
    STEEL
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    50 ft
  • Warranty
    Warranty
  • Weight
    15.286 lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text