Motion
58SOGW10X20

LIFT-ALL
58SOGW10X20

Alloy Steel Chain Sling - 22600 lbs Wt Cap, 1 Legs, STEEL, Grade 100
MI ITEM #09047016
MFR #58SOGW10X20
List Price$1,730.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58SOGW10X20

Alloy Steel Chain Sling - 22600 lbs Wt Cap, 1 Legs, STEEL, Grade 100
MI ITEM #09047016
MFR #58SOGW10X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,730.07/each for your price

Overview

Mfr description
58SOGW10X20 5/8" SOG X 20 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
  • Can be repaired, proof-tested and re-certified

Specifications

  • Sling Type
    Oblong
  • Number Of Legs
    1
  • Material
    STEEL
  • Chain Grade
    Grade 100
  • Hardware Type
    Sling Hook
  • Sling Weight Capacity
    22600 lbs
  • Sling Vertical Weight Capacity
    22600 lbs
  • Ring Thickness
    0.5460 in
  • Color
    SELF
  • Capacity
    22600 lbs
  • Diameter
    5/8 in
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Length
    20 ft
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
  • Weight
    84.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text