Motion
7TQSDX2

LIFT-ALL
7TQSDX2

EDGE DEFENDER FLEX PLUS TUBULAR STYLE CUT PROTECTION QUICK SLEEVE 7" X 2-FT
MI ITEM #09052708
MFR #7TQSDX2
Your Price$148.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
7TQSDX2

EDGE DEFENDER FLEX PLUS TUBULAR STYLE CUT PROTECTION QUICK SLEEVE 7" X 2-FT
MI ITEM #09052708
MFR #7TQSDX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.01/each(List $170.21)

Overview

Mfr description
7TQSDX2 EDGE DEFENDER FLEX PLUS TUBULAR
  • Patented technology provides CUT protection.
  • Suitable for coil handling applications.
  • Conforms to straight, curved and non-uniform shaped edges.
  • This tubular style pad is well-suited for use with roundslings and affords uniform cut protection around the exterior of the sling body.

Specifications

  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    Flex Plus Tubular.png
  • Manufacturer Upc Number
    697886430399
  • UPC_NO
    697886746193
  • Material
    POLYESTER,DYNEEMA
  • Sling Length
    2 ft
  • Warranty
    Warranty
  • Weight
    1.28 lbs
  • Width
    7 in
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text