Motion
EE2803DFNX8

LIFT-ALL
EE2803DFNX8

3" X 8' EYE & EYE 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER UNTREATED WEB SLING
MI ITEM #09060239
MFR #EE2803DFNX8
List Price$66.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2803DFNX8

3" X 8' EYE & EYE 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER UNTREATED WEB SLING
MI ITEM #09060239
MFR #EE2803DFNX8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.22/each for your price

Overview

Mfr description
EE2803DFNX8 3" X 8' EYE & EYE 2-PLY
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886919757
  • UPC_NO
    697886919757
  • Basket Capacity 90
    17600 lbs
  • Choker Capacity
    7400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    8800 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    8 ft
  • Vertical Capacity 90
    8800 lbs
  • Warranty
    Warranty
  • Weight
    3.22 lbs
  • Width
    3 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text