Motion
EN800X25

LIFT-ALL
EN800X25

EN800 X 25 FT OLIVE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09066009
MFR #EN800X25
List Price$1,416.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN800X25

EN800 X 25 FT OLIVE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09066009
MFR #EN800X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,416.97/each for your price

Overview

Mfr description
EN800X25 EN800 X 25 FT OLIVE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Color
    OLIVE
  • Choker Capacity
    52800 lbs
  • Manufacturer Upc Number
    697886974121
  • UPC_NO
    697886974121
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    66000 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    25 ft
  • Vertical Capacity 90
    66000 lbs
  • Warranty
    Warranty
  • Weight
    80 lbs
  • Suggested Addition
    8FQSP
  • Product Class
    4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text