Overview
Mfr description
FSA063 .63" G80 FOUNDRY SORTNG HOOK
- For use on alloy chain slings
Specifications
- Country of OriginUS
- ColorSELF
- MaterialSTEEL
- TypeALLOY FITTINGS - DOMESTIC
- UPC_NO697886974640
- Weight5 lb
- Working Load Limit800 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data