H90-4-12/10

Lift-All
H90-4-12/10

Fixed Height Gantry Crane Rated 4 TON
MI ITEM #09066194
MFR #H90-4-12/10
List Price$13,388.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
H90-4-12/10

Fixed Height Gantry Crane Rated 4 TON
MI ITEM #09066194
MFR #H90-4-12/10

Availability:
In Stock
Factory Order
List Price$13,388.41/each for your price
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
H90-4-12/10 FIXED HEIGHT GANTRY CRANE
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four steel swivel casters.
  • Adjustable span from 10' to 16'.

Specifications

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886975920
  • Material
    STEEL
  • Nominal Break Strength
    4-TON
  • Package Height
    24 in
  • Vertical Capacity 90
    4-TON
  • Package Width
    72 in
  • Warranty
    Warranty
  • Weight
    1339 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text