Motion
SOSEE1803TX20

LIFT-ALL
SOSEE1803TX20

SOSEE1803T 3" X 20 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09069767
MFR #SOSEE1803TX20
List Price$332.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
SOSEE1803TX20

SOSEE1803T 3" X 20 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09069767
MFR #SOSEE1803TX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.38/each for your price

Overview

Mfr description
SOSEE1803TX20 SOSEE1803T 3" X 20 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
  • Domestic sling hooks available upon request.

Specifications

  • Material
    POLYESTER
  • Color
    SILVER W/BLUE EDGE
  • Warranty
    Warranty
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886311582
  • UPC_NO
    697886311582
  • Nominal Break Strength
    4800 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    20 ft
  • Vertical Capacity 90
    4800 lbs
  • Weight
    5.23 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text