Motion
TE60808X40

LIFT-ALL
TE60808X40

2" X 40 FT E-TRACK LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
MI ITEM #09073369
MFR #TE60808X40
List Price$106.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE60808X40

2" X 40 FT E-TRACK LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
MI ITEM #09073369
MFR #TE60808X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.83/each for your price

Overview

Mfr description
TE60808X40 2" X 40 FT E-TRACK LOAD
  • TUFF-EDGE® webbing used for abrasion resistance and longer life.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
  • Ratchet designed for fast, easy adjustment.

Specifications

  • UPC_NO
    697886347659
  • Color
    HI-VIS YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886347659
  • Material
    POLYESTER
  • Nominal Break Strength
    1000 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    40 ft
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    3000 lbs
  • Warranty
    Warranty
  • Weight
    4 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text