1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
7000049661
3M™ Extreme Sealing Tape 4411N, Translucent, 2 in x 36 yd, 40 mil, 6 rolls per case
MI ITEM #
09170682
MFR #
7000049661
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
3M 7000049661
3M
7000049661
3M™ Extreme Sealing Tape 4411N, Translucent, 2 in x 36 yd, 40 mil, 6 rolls per case
MI ITEM #
09170682
MFR #
7000049661
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000049661
3M™ Extreme Sealing Tape 4411N, Translucent, 2 in x 36 yd, 40 mil, 6 rolls per case
MI ITEM #
09170682
MFR #
7000049661
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
7000049661 441N TRANS, 2 IN X 36 YARDS
Translucent, 0.040 in (1.0 mm) thick tape is designed for difficult sealing applications
Sticks on contact to many metals, plastics and other hard-to-stick-to surfaces
Provides immediate seal with no wait time or oozing associated with liquid sealants
Tough, yet flexible clear ionomer backing is abrasion resistant and instantly paintable
Acrylic adhesive provides excellent sealing qualities and good outdoor durability
Show More
Specifications
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Elevate Your Safety with 3M ExoFit X-Series Harnasses
Full Body Support Redefined
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
MORE RESOURCES
3m ExoFit X-Series Harnesses
Learn more about 3M's ExoFit X-Series product offerings and how you can increase fall protection in your industry.
3M Repulpable Tapes
3M Repulpable Tapes
See all resources