Motion
85635
Lubrication Pump - 45 gpm Flow Rate
MI ITEM #09181727
MFR #85635
Your Price$2,271.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - 45 gpm Flow Rate
MI ITEM #09181727
MFR #85635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,271.69/each(List $2,839.62)

Overview

Mfr description
85635 DIAPHRAGM PUMP (TEFLON)

Specifications

  • Pump Material
    Aluminum
  • Flow Rate
    45 gpm
  • Outlet Thread Connection
    NPT
  • Maximum Operating Pressure
    50 psi
  • Air Inlet Thread Connection
    1 in NPT
  • Application
    Unleaded gas, Dies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text